3/8 in. 316 Stainless Steel Ball for LiquiPro Chemical Metering Pump
LMI LiquiPro™ 3/8 in. 316 Stainless Steel Ball for LiquiPro Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI 316SS ball 3/8"
Documents
Specifications
- Brand Model Compatibility:
- LiquiPro™ Chemical Metering Pump
- Collection:
- LMI LiquiPro™
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Product Type:
- Ball
- UL Listed:
- No