3/8 in. PVDF and Polyprel Cartridge Assembly for LiquiPro Chemical Metering Pumps
LMI LiquiPro™ 3/8 in. PVDF and Polyprel Cartridge Assembly for LiquiPro Chemical Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI cartridge assembly 3/8" PVDF/Polyprel
Documents
Specifications
- Brand Model Compatibility:
- LiquiPro™ Chemical Metering Pump
- Collection:
- LMI LiquiPro™
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVDF, Polyprel™
- Product Type:
- Cartridge Assembly
- UL Listed:
- No