LMI LMI LiquiPro™ OD Tube Auto-Prime Acrylic Valve Assembly for LiquiPro Chemical Metering Pumps

L3872

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • LMI auto-prime valve 1/4" OD

SPECIFICATIONS

Brand Model Compatibility
LiquiPro™ Chemical Metering Pumps
Collection
LMI LiquiPro™
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Type
Valve Assembly
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday