LMI LMI P Series 0.42 gph 110 psi 120V Chemical Metering Pump

LP13185HV

Manufacturer Part #: P131-85HV

Flow Rate

10 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Economical chemical injection
  • Speed and stroke control knobs for accurate control
  • High-Viscosity liquid end assembly
  • Frequency up to 100 strokes per minute
  • Flexible connection ends for tubing or 1/2" pipe

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 50, ANSI 61
Collection
LMI P Series
Depth
9-7/20 in
End Connection 2
Hose Barb
End Connections
Tube OD X Hose Barb
FM Approved
No
Fitting Size 2
937/1000 in
Height
9-49/50 in
IAPMO Listed
No
Maximum Pressure
110 psi
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 50, NSF 61
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
4-1/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday