LMI

LMI P Series 0.42 gph 110 psi 120V PTFE Chemical Metering Pump

Part #LP131499SI  |  Manufacturer Part #P131-499SI

Flow Rate:

10 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical chemical feed pump
  • Speed and stroke control knobs for accurate control
  • LIQUIPRO™ liquid end assembly
  • Frequency up to 100 strokes per minute
  • Flexible connection ends for tubing or 1/2" pipe

Specifications

ANSI Specifications: [ANSI 50, ANSI 61, ANSI 372]

Collection: LMI P Series

Depth: 9-7/20 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 10 gpd

Height: 9-49/50 in

IAPMO Listed: No

Material Type: PTFE

Maximum Pressure: 110 psi

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: Yes

NSF Specifications: [NSF 50, NSF 61, NSF 372]

Power Source: Electric

UL Listed: Yes

Volts: 120V

Weight: 8

Width: 4-1/10 in