0.58 gph 250 psi 120V PTFE Chemical Metering Pump
LMI P Series 0.58 gph 250 psi 120V PTFE Chemical Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed and stroke control knobs for accurate control
- LIQUIPRO™ liquid end assembly
- Economical chemical feed pump
- Flexible connection ends for tubing or 1/2" pipe
- Frequency up to 100 strokes per minute
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI P Series
- Depth:
- 9-7/20 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 14 gpm
- Height:
- 9-49/50 in
- IAPMO Listed -:
- No
- Material Type:
- PTFE
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 8 lb
- Width:
- 4-1/10 in