LMI
LMI P Series 10 gpd 250 psi AUTOPRIME™
Part #LP141D50HI | Item #7210075 | Manufacturer Part #P141-D50HI
Flow Rate:
10.08 gpmProduct Details
- Economical chemical injection
- Speed and stroke control knobs for accurate control
- AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
- Frequency up to 100 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
Collection: LMI P Series
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Flow Rate: 10.08 gpm
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Pump Application: Chemical
UL Listed: Yes
Volts: 120V
Weight: 8