LMI P Series 20.4 gpd 110 psi AUTOPRIME™

Part #LP01D90HI  |  Manufacturer Part #P051-D90HI

Starting at
Call for Pricing

Flow Rate

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical chemical injection
  • Single knob for stroke length adjustments
  • AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
  • Fixed 60 strokes per minute
  • Flexible connection ends for tubing or 1/2" pipe

Specifications

Collection: LMI P Series

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 20.4 gpm

Maximum Pressure: 110 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 120V

Weight: 8