2 gph 50 psi 120V Chemical Metering Pump

You last purchased this on
 
LMI

LMI P Series 2 gph 50 psi 120V Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI P Series 2 gph 50 psi 120V Chemical Metering Pump

  • Fast #
  • Part #LP16175HV
  • Item #7210104
  • Manufacturer Part #P161-75HV
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Speed and stroke control knobs for accurate control
  • High-Viscosity liquid end assembly
  • Economical chemical injection
  • Flexible connection ends for tubing or 1/2" pipe
  • Frequency up to 100 strokes per minute
  • Requires Certification

Specifications

ANSI:
ANSI 50, ANSI 61, ANSI 372
Collection:
LMI P Series
Depth:
9-7/20 in
End Connection 1:
OD Tube
End Connection 2:
Barbed
End Connections:
OD Tube x Barbed
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
937/1000 in
Fitting Sizes:
1/2 in x 937/1000 in
Flow Rate:
48 gpm
Height:
9-49/50 in
IAPMO Listed -:
No
NEMA:
NEMA 4X, NEMA IP65
NSF:
NSF 50, NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
50 psi
UL Listed:
Yes
Volts:
120V
Weight:
8 lb
Width:
4-1/10 in