3.12 gpd 150 psi AUTOPRIME™
LMI P Series 3.12 gpd 150 psi AUTOPRIME™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single knob for stroke length adjustments
- AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
- Economical chemical injection
- Flexible connection ends for tubing or 1/2" pipe
- Fixed 60 strokes per minute
Specifications
- Collection:
- LMI P Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 3.12 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 8 lb