LMI
LMI P Series 44.4 gpd 50 psi AUTOPRIME™
Part #LP061D60HI | Item #7210097 | Manufacturer Part #P061-D60HI
Flow Rate:
44.4 gpmProduct Details
- Economical chemical injection
- Single knob for stroke length adjustments
- AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
- Fixed 60 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
Collection: LMI P Series
End Connection 1: Tube OD
End Connection 2: Tube OD
End Connections: Tube OD
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 44.4 gpm
Maximum Pressure: 50 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Pump Application: Chemical
UL Listed: Yes
Volts: 120V
Weight: 8