LMI
LMI P1 Series 48 gpd 50 psi LIQUIPRO™
Part #LP161362SI | Item #5081639 | Manufacturer Part #P161-362SI
Call for Pricing
EACH
Flow Rate:
48 gpmProduct Details
- Economical chemical injection
- Speed and stroke control knobs for accurate control
- LIQUIPRO™ liquid end assembly
- Frequency up to 100 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
Collection: LMI P1 Series
End Connection 1: Tube OD
End Connection 2: Tube OD
End Connections: Tube OD
Fitting Size 1: 3/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/8 in x 1/2 in
Flow Rate: 48 gpm
Maximum Pressure: 50 psi
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No
Volts: 120V
Weight: 8