0.42 gph 110 psi 120V Chemical Metering Pump

You last purchased this on
 
LMI

LMI PO Series 0.42 gph 110 psi 120V Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI PO Series 0.42 gph 110 psi 120V Chemical Metering Pump

  • Fast #
  • Part #LP03185HV
  • Item #7210171
  • Manufacturer Part #P031-85HV
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single knob for stroke length adjustments
  • High-Viscosity liquid end assembly
  • Economical chemical injection
  • Flexible connection ends for tubing or 1/2" pipe
  • Fixed 60 strokes per minute
  • Requires Certification

Specifications

Collection:
LMI PO Series
End Connection 1:
OD Tube
End Connection 2:
Barbed
End Connections:
OD Tube x Barbed
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
937/1000 in
Fitting Sizes:
1/2 in x 937/1000 in
Flow Rate:
10 gpm
IAPMO Listed -:
No
NEMA:
NEMA 4X, NEMA IP65
NSF:
NSF 50, NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
110 psi
UL Listed:
No
Volts:
120V
Weight:
8 lb