48 gpd 50 psi 120V PTFE Chemical Metering Pump
LMI PO Series 48 gpd 50 psi 120V PTFE Chemical Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single knob for stroke length adjustments
- LIQUIPRO™ liquid end assembly
- Economical chemical injection
- Flexible connection ends for tubing or 1/2" pipe
- Fixed 60 strokes per minute
Specifications
- Collection:
- LMI PO Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 48 gpm
- IAPMO Listed -:
- No
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8 lb