LMI

LMI PO Series 5 gpd 150 psi 120V PVDF and PTFE Chemical Metering Pump

Part #LP021459SI  |  Manufacturer Part #P021-459SI

Flow Rate:

5 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical chemical injection
  • Single knob for stroke length adjustments
  • LIQUIPRO™ liquid end assembly
  • Fixed 60 strokes per minute
  • Flexible connection ends for tubing or 1/2" pipe

Specifications

Collection: LMI PO Series

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 5 gpd

IAPMO Listed: No

Maximum Pressure: 150 psi

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: Yes

NSF Specifications: [NSF 50, NSF 61, NSF 372]

Power Source: Electric

UL Listed: No

Volts: 120V

Weight: 8