PVC Liquid End Head Assembly for Roytronic D50HI Metering Pump
LMI PVC Liquid End Head Assembly for Roytronic D50HI Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-D58HI Auto Prime PVC/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- Roytronic® D50HI Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- Product Type:
- PVC Liquid End Head Assembly
- UL Listed:
- No