12 gpd 250 psi High Viscosity

You last purchased this on
 
LMI

LMI Roytronic Excel Series 12 gpd 250 psi High Viscosity

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI Roytronic Excel Series 12 gpd 250 psi High Viscosity

  • Fast #
  • Part #LAD241624VI
  • Item #5081872
  • Manufacturer Part #AD241-624VI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-Viscosity liquid end assembly
  • 3-year warranty
  • Manual control with digital display for stroke and frequency adjustments
  • Requires Certification

Specifications

Collection:
LMI Roytronic Excel Series
End Connection 1:
OD Tube
End Connection 2:
Barbed
End Connections:
OD Tube x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
937/1000 in
Fitting Sizes:
1/2 in x 937/1000 in
Flow Rate:
12 gpm
NSF Certified:
No
Pressure - Maximum:
250 psi
UL Listed:
No
Volts:
120V
Weight:
10 lb