0.5 gph 250 psi 110/120V PTFE and PVDF Metering Pump
LMI Roytronic™ Series A 0.5 gph 250 psi 110/120V PTFE and PVDF Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FASTPRIME™ liquid end assembly
- Frequency up to 240 strokes per minute
- Manual or automatic control via pulse signal or 4-20mA
- For 4-20mA control the MICROPACE signal converter is required and purchased separately
- For external pulse control a 5-pin control cable is required and purchased separately
Documents
Specifications
- Collection:
- LMI Roytronic™ Series A
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 12 gpm
- Height:
- 10-99/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Ceramic
- Material Type:
- PVDF, PTFE
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 10 lb
- Width:
- 4-7/25 in