1 gph 110 psi 110/120V PTFE and PVDF Metering Pump

You last purchased this on
 
LMI

LMI Roytronic™ Series A 1 gph 110 psi 110/120V PTFE and PVDF Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI Roytronic™ Series A 1 gph 110 psi 110/120V PTFE and PVDF Metering Pump

  • Fast #
  • Part #LA751823SI
  • Item #7210141
  • Manufacturer Part #A751-823SI
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FASTPRIME™ liquid end assembly
  • Frequency up to 240 strokes per minute
  • Manual or automatic control via pulse signal or 4-20mA
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately
  • For external pulse control a 5-pin control cable is required and purchased separately
  • Requires Certification

Documents


Specifications

Collection:
LMI Roytronic™ Series A
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
24 gpm
Height:
10-99/100 in
IAPMO Listed -:
No
Material:
Plastic, Ceramic
Material Type:
PVDF, PTFE
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - Maximum:
110 psi
UL Listed:
No
Volts:
120V
Weight:
10 lb
Width:
4-7/25 in