LMI LMI Roytronic™ Series A 1 gph 110 psi 110/120V PTFE, PVDF and Polyprel Chemical Metering Pump

LA751929SI

Manufacturer Part #: A751-929SI

Flow Rate

24 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manual or automatic control via pulse signal or 4-20mA
  • FASTPRIME™ liquid end assembly
  • Frequency up to 240 strokes per minute
  • For external pulse control a 5-pin control cable is required and purchased separately
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately

SPECIFICATIONS

Collection
LMI Roytronic™ Series A
End Connection 2
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 2
3/8 in
Flow Rate
24 gpd
Height
10-99/100 in
IAPMO Listed
No
Maximum Pressure
110 psi
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
Weight
10
Width
4-7/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday