LMI

LMI Roytronic™ Series A 2 gph 50 psi 110/120V PTFE, PVDF and Polyprel Metering Pump

Part #LA761930SI  |  Manufacturer Part #A761-930SI

Flow Rate:

48 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via pulse signal or 4-20mA
  • FASTPRIME™ liquid end assembly
  • Frequency up to 240 strokes per minute
  • For external pulse control a 5-pin control cable is required and purchased separately
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately

Documents

Specifications

Collection: LMI Roytronic™ Series A

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 48 gpd

Height: 10-99/100 in

IAPMO Listed: No

Material: [Acrylic, Ceramic, Plastic]

Material Type: [PTFE, PVDF, Polyprel®]

Maximum Pressure: 50 psi

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: No

UL Listed: No

Volts: 120V

Weight: 10

Width: 4-7/25 in