LMI

LMI Roytronic™ Series B 2.5 gph 100 psi 120V PTFE and PVDF Metering Pump

Part #LB721393SI  |  Manufacturer Part #B721-393SI

Flow Rate:

60 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via pulse signal or 4-20mA
  • LIQUIPRO™ liquid end assembly
  • Frequency up to 100 strokes per minute
  • For external pulse control a 4-pin control cable is required and purchased separately
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately

Documents

Specifications

Collection: LMI Roytronic™ Series B

Depth: 14-37/50 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 60 gpd

Height: 12-13/50 in

IAPMO Listed: No

Material: Ceramic, Plastic

Material Type: PTFE, PVDF

Maximum Pressure: 100 psi

NSF Certified: Yes

UL Listed: Yes

Volts: 120V

Watts: 29

Weight: 12

Width: 5-7/10 in