2.5 gph 100 psi 120V PTFE, PVDF and Polyprel Metering Pump

You last purchased this on
 
LMI

LMI Roytronic™ Series B 2.5 gph 100 psi 120V PTFE, PVDF and Polyprel Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI Roytronic™ Series B 2.5 gph 100 psi 120V PTFE, PVDF and Polyprel Metering Pump

  • Fast #
  • Part #LB921499SI
  • Item #7210132
  • Manufacturer Part #B921-499SI
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers multiple input controls including 4-20mA and pulse signals
  • LIQUIPRO™ liquid end assembly
  • Programmable electronic metering pump with LED display
  • Digi-Pulse flow monitor can be purchased separately for flow verification
  • Remote on/off and low-level shutoff inputs
  • Requires Certification

Specifications

Collection:
LMI Roytronic™ Series B
Depth:
14-37/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
60 gpm
Height:
12-13/50 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE, PVDF, Polyprel®, Acrylic
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UL Listed:
Yes
Volts:
120V
Watts:
29 W
Weight:
12 lb
Width:
5-7/10 in