125 MBH Wall Mount Condensing Water Heater
125 MBH Wall Mount Condensing Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- BTU:
- 125000
- CARB OTC LEED Compliant:
- No
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MBH:
- 125
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No