175 gal. Vertical Storage Tank
Lock-Temp® 175 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manway
- Lock-Temp® baffle locks hot water at top and cold water at bottom
- Energy saving performance
- Lock-Temp® baffle eliminates turbulence and establishes piston-like displacement system to create nearly perfect stratification
Specifications
- Capacity:
- 175 gal
- Collection:
- Lock-Temp®
- Connection Type:
- NPT
- Diameter:
- 32 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 66-1/4 in
- Material:
- Steel
- Product Type:
- Storage Tank