2-Stage Thermostat for Lochinvar CB 315, CB 360 and CB 399 Copper-Fin Gas Fired Boilers
2-Stage Thermostat for Lochinvar CB 315, CB 360 and CB 399 Copper-Fin Gas Fired Boilers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Copper-Fin® CB 315-500
- Height:
- 4 in
- Length:
- 9 in
- Product Type:
- Thermostat
- Width:
- 6 in