Lochinvar

210 MBH Knight FM Natural Boiler with Cal

Part #LKBN211M7  |  Manufacturer Part #100157405

Input MBH :

210 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three Setpoint temperature inputs
  • Built-in cascading sequencer for up to 8 boilers
  • Smart System™ provides various features, including: night setback capabilities; outdoor reset control with outdoor air sensor; 3 pump control; domestic hot water prioritization; low and high-voltage terminal strips; time clock; data logging
  • Adheres to California firing code

Documents

Specifications

BTU: 210000

Fuel Type: Natural Gas

Height: 33-1/4 in

Ignition System: Spark Ignition

Input MBH : 210 MBH

Material: Plastic