0 items

Lochinvar FTXL™ 22-1/2 in. Natural Gas Condensing Boiler Fire Tube

LFTXNM13

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
FTXL™
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
53-1/2 in
Ignition System
Direct Spark Ignition
Input MBH
500 MBH
Length
26-1/4 in
Maximum Pressure
160 psi
NSF Certified
No
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday