3/4 in. 75 psi Female Pressure Relief Valve
3/4 in. 75 psi Female Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 75#
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve