50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater
50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The energy saver electric models meet HUD requirements for manufactured home installations
- Adjustable electric thermostat control
- Approved for manufactured home
- 300 psi test pressure; 150 psi working pressure
- Zinc-coated, copper sheath design for longer life in hard, aggressive water. The elements screw in for easy service and replacement
- Glass-lined steel tank
- Immersion heating elements
- This accurate control provides an easy way to adjust water temperature for best economy and optimum comfort. An automatic overheat safety control is standard
- A uniform coverage of thick closed-cell foam insulation minimizes standby heat loss, maximizes heat retention and delivers a high uniform energy factor
- Non-CFC foam insulation
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Diameter:
- 23 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 57
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 49-1/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Glass
- Material:
- Steel
- Media:
- Water
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Medium
- Watts:
- 4.5 kW