7-3/4 in. Flow Switch
7-3/4 in. Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Copper-Fin® CB/CW 497-747
- Height:
- 3-1/10 in
- Length:
- 7-2/25 in
- Product Type:
- Flow Switch
- Width:
- 3-9/10 in