Lochinvar 90 MBH 90,000 BTU Natural 2-Stage COP Fin Boiler

LCBN090

Input MBH

90 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy to use
  • Features: ignition control module; built-in performance loop; stainless steel burners; intermittent spark ignition; terminal strips; combustible floor base; temperature control
  • Unique heat exchanger design absorbs and transfers heat quickly and efficiently while providing unmatched durability
  • Up to 84 percent thermal efficiency

SPECIFICATIONS

BTU
90000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
29-1/2 in
Ignition System
Spark Ignition
Input MBH
90 MBH

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday