Lochinvar 990 MBH Gas Boiler

LCHN0992

Input MBH

990 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.13
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
36 in
Length
48-1/4 in
NSF Certified
No
UL Listed
No
Volts
120V
Width
33-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday