4.2 gal Direct Vent 600 MBH Commercial Natural Gas Water Heater
Armor™ 4.2 gal Direct Vent 600 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 98.00 %
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 600000
- CARB OTC LEED Compliant:
- No
- Capacity:
- 4.2 gal
- Collection:
- Armor™
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 42-1/2 in
- IAPMO Listed -:
- No
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Floor Mount
- Length:
- 36-1/4 in
- MBH:
- 600
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Commercial