0 items

Lochinvar Armor™ Commercial Gas Water Heater

LAWNPM

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
199999
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Armor™
Color Finish
White
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
33-1/4 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
Length
22-1/4 in
MBH
199
Maximum Pressure
160 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
UL Listed
No
Volts
120V
Water Heater Type
Direct Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday