Short 985 MBH Commercial Natural Gas Water Heater
Copper-Fin® Short 985 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 985000
- Collection:
- Copper-Fin®
- Depth:
- 48-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Water Heater Type:
- Short