Lochinvar

Copper-Fin® Commercial Gas Boiler 2065 MBH Natural Gas

Part #LCBN2067  |  Manufacturer Part #100136752

Input MBH :

2065 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 81.00

Application: Commercial

BTU: 2065000

BTU Heat Rating: 1673000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Copper-Fin®

Depth: 92-1/2 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 36 in

Ignition System: Hot Surface Ignition

Input MBH : 2065 MBH

Length: 92-1/2 in

Material: Copper, Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 2-1/2 in

Supply Pipe Connection: 2 in

UL Listed: No

Volts: 24V

Width: 33-1/2 in