Commercial Gas Boiler 495 MBH Natural Gas
Copper-Fin® Commercial Gas Boiler 495 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- BTU Heat Rating:
- 401000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Copper-Fin®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 495 MBH
- Length:
- 45-1/4 in
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in