Lochinvar

Copper-Fin® Commercial Gas Boiler 500 MBH Natural Gas

Part #LCBN500  |  Manufacturer Part #100136793

Input MBH :

500 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Copper-Fin®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 34-1/2 in

Ignition System: Intermittent Spark

Input MBH : 500 MBH

Length: 59-3/4 in

Material: [Copper, Stainless Steel]

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Type: LCBN500