Short 2070 MBH Commercial Natural Gas Water Heater
Copper-Fin II® Short 2070 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.10.2003
- BTU:
- 2070000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- Copper-Fin II®
- Depth:
- 92-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Short