Copper-Fin II® Commercial Gas Boiler 399 MBH Natural Gas

Part #LCHN0402  |  Item #4453734  |  Manufacturer Part #100137251

$ 10,917.00 EACH

Input MBH :

399 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 85.00

ANSI Specifications: ANSI Z21.13

Application: Commercial

BTU: 399000

Boiler Type: Gas

CSA Certified: CSA 4.9

Collection: Copper-Fin II®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 31-1/2 in

Ignition System: Hot Surface Ignition

Input MBH : 399 MBH

Length: 37-3/4 in

Material: Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

UL Listed: No

Volts: 120V

Width: 29 in