Lochinvar Crest® 1500 MBH Crest Condensing Boiler

LFBN1500

Input MBH

1500 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.13
Application
Commercial
BTU
1500000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Crest®
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
80 in
Ignition System
Direct Spark Ignition
Length
77-5/8 in
Maximum Pressure
160 psi
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
30-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday