Direct Spark Ignitor
Direct Spark Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- WA 125 - 201
- Height:
- 3/5 in
- Ignitor Type:
- Direct Spark
- Length:
- 4-7/20 in
- Width:
- 1-7/20 in