Lochinvar Electric Water Heater

LJRCDS

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
6 gal
Diameter
14-1/4 in
End Connection 1
NPT
Energy Star Compliant
No
GSA Approved
No
Height
15-1/4 in
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
No
Volts
120V
Water Heater Type
Junior
Watts
1650

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday