Gas-Fired Condensing Boiler - 600 MBH - Fire Tube
FTXL™ Gas-Fired Condensing Boiler - 600 MBH - Fire Tube
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modulating burner with up to 10:1 turndown
- Direct-spark ignition
- 97%-98% thermal efficiency
- Stainless steel fire-tube heat exchanger
- Air inlet filter
- Low gas pressure operation
- Sealed combustion
- Low NOx operation
- 160 psi working pressure
- ASME-certified, “H” stamped
Specifications
- AFUE:
- 97.50 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 600000
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- FTXL™
- Condensing:
- Yes
- Depth:
- 30-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 105 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 53-1/2 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 600 MBH
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - High:
- 160
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 26-1/4 in