Hot Surface Igniter For All Lochinvar Water Heaters

You last purchased this on
 
Lochinvar

Hot Surface Igniter For All Lochinvar Water Heaters

  • Fast #
  • Part #L100165937
  • Item #1358647
  • Manufacturer Part #100165937
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lochinvar

Hot Surface Igniter For All Lochinvar Water Heaters

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hot surface igniter
  • Requires Certification

Specifications

Brand Model Compatibility:
Copper-Fin® CB-CW 987-2067
Height:
3-1/2 in
Length:
5 in
Product Type:
Hot Surface Igniter
UL Listed:
No
Width:
7-3/5 in