Lochinvar Knight® 15-1/2 in. 500 MBH Natural Gas Condensing Boiler

LKBN501

Input MBH

500 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
500000
CEC Compliant
For Sale in CA
Collection
Knight®
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
Length
15-1/2 in
Maximum Pressure
160 psi
NSF Certified
No
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday