Lochinvar Knight® Commercial and Residential Gas Boiler 55 MBH Natural Gas

LKHB055N

Manufacturer Part #: 100301982

Input MBH

55 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Residential
BTU Heat Rating
51000 Btu/h
Boiler Type
Gas
CEC Compliant
For Sale in CA
Collection
Knight®
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
43-3/8 in
Ignition System
Direct Spark Ignition
Input MBH
55 MBH
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
1 in
Supply Pipe Connection
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday