Lochinvar

Knight® Commercial and Residential Gas Boiler 55 MBH Natural Gas

Part #LKHB055N8647  |  Manufacturer Part #100301984

Input MBH :

55 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

BTU Heat Rating: 51000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Knight®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 43-3/8 in

Ignition System: Direct Spark Ignition

Input MBH : 55 MBH

Length: 16 in

Material: Stainless Steel

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in