Lochinvar

Knight® Commercial and Residential Gas Boiler 55 MBH Natural Gas

Part #LWHB055N  |  Manufacturer Part #100302087

Input MBH :

55 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

BTU Heat Rating: 51000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Knight®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 40 in

Ignition System: Direct Spark Ignition

Input MBH : 55 MBH

Length: 16 in

Material: Copper, Stainless Steel

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in